Zoro Homepage

48 in. X 50 yd Fluor-Lime DG3

  • Mfr # 4083

  • Zoro # G512519233


product price: $3,466.99
/ea
Free Shipping & Returns

Key Features

Color
Fluorescent Lime
Length
50 yd
Material
Reflective Sheeting
Reflective
3M Diamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4083
Zoro #
G512519233
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Length
50 yd

Details

Color
Fluorescent Lime
Material
Reflective Sheeting
Reflective
3M Diamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083

Description

  • •3M Diamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
  • •Sign ReflectiveSheeting for substrates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.