4930 VHB Tape 0.875" x 5yd, White, 25 mil
- Mfr # 4930
- Zoro # G5869291
product price:Â
$
43.39
/ea
Sold in multiples of 10 for
$433.90
Key Features
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Maximum Tape Performance Temperature
200.0 Degrees F
Number of Adhesive Sides
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4930
- Zoro #
- G5869291
- UPC #
- 888519065082
- Country of Origin
- United States
Details
- Tape Adhesive Material
- Acrylic
- Tape Backing Material
- Acrylic Foam
- Maximum Tape Performance Temperature
- 200.0 Degrees F
- Item
- VHB Tape,0.875" x 5 yd.
- Number of Adhesive Sides
- 2
Description
VHB Tape,0.875 In. x 5 yd.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.