Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in X 10' PAINT PROTECTION FILM

  • Mfr # 7100210464

  • Zoro # G612530565


product price: $91.95
/ea
Free Shipping & Returns

Key Features

Tape Thickness
8.0 mil
Tape Width
4.0 inches
Tape Color
Transparent
Tape Length
10.0 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100210464
Zoro #
G612530565
UPC #
-
Country of Origin
Unknown

Dimensions

Tape Thickness
8.0 mil
Tape Width
4.0 inches
Tape Length
10.0 ft

Details

Tape Color
Transparent

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.