Zoro Homepage

5 gal Cable and Wire Pulling Lubricants Bucket Translucent White

  • Mfr # WL-5

  • Zoro # G5814742


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Lubricant Application
Cable and Wire Pulling Lubricant
Type
Wire Pulling Lubricants
Container Type
Pail
NSF Rating
Not Rated
Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-5
Zoro #
G5814742
UPC #
00054007506249
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Cable & Wire Pulling Lubricant
Lubricant Application
Cable and Wire Pulling Lubricant
Type
Wire Pulling Lubricants
Container Type
Pail
NSF Rating
Not Rated
Lubricant Container
Pail
Lubricant Base
Water
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Primary Additive
No Additives
Lubricant NSF Rating
Not Rated
Chemical Base
Water
Series
WL
Application
Pulling a Wide Variety of Cable Types
Min. Operating Temp.
20 Degrees F
Max. Operating Temp.
110 Degrees F
Flash Point
None
Color
White
Lubricant Additives
No Additives
Chain and Cable Lubricant Type
Cable and Wire Pulling Lubricant
Specific Gravity
1.01
Properties- Chain and Cable Lubricants
General Purpose
Standards
CSA Certified, UL Listed
Net Weight
40.48 lb.
VOC Content
0 %
Lubricant Color
White
Lubricant Film
Wet
GHS Flammability Rating
Non-Flammable
Safe on Most Plastics
Yes (Test on Small Area)
Water Resistant
No
Physical Form
Gel
Net Fill
5 gal
50 State VOC Compliant
Yes
Flammability
Non-Flammable
Operating Temp. Range
20 Degrees to 110 Degrees F
Relative Humidity
80 %
Chain and Wire Rope Uses
Wire Rope
Odorless
No
Compatible Product Type
Wire Rope
Metal Detectable Container
Not Metal Detectable
Container Capacity
5 gal
Base Lubricant
Water
Primary Additives
No Additives
For Use On Plastics
Test on Small Area
Water Resistance
Not Water Resistant
Odor
Not Odorless
Operating Temperature - Minimum
1 Degrees F
Post-Application Film
Wet
Operating Temperature - Maximum
110 Degrees F

Description

Cable and Wire Pulling Lubricant, Pail, Water, No Additives, Not Rated, 3M, 5 gal, 20 Degrees F, 110 Degrees F, Gel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.