Zoro Homepage

5 in Dia, 500X, Aluminum Oxide, 40 Grit

  • Mfr # 316U

  • Zoro # G015783018


product price: $132.99
/pk 5, $26.60/ea
Free Shipping & Returns

Key Features

Disc Backing Material
Paper
Backing Weight
D Weight
Disc Diameter
5 in
Disc Attachment Type
PSA
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316U
Zoro #
G015783018
UPC #
-
Country of Origin
Canada

Dimensions

Disc Diameter
5 in

Details

Grit
40
Disc Backing Material
Paper
Backing Weight
D Weight
Disc Attachment Type
PSA
Abrasive Material
Aluminum Oxide
Max. Speed
12,000 rpm
Color
Red
Vacuum Hole Design
500X
Grade
Medium
Number of Pieces
1 per Carton
Packaged Form
Rolled
Performance Level
Good
Item Type
Disc
Vacuum Support
No
Wet or Dry
Dry
Application
Featheredging, Filler Shaping, Paint Removal, Rough Feather Edge
Coat Type
Open Coat

Description

The 3M Stikit Red Abrasive Disc 316U is an economical disc that delivers reliable performance. It features aluminum oxide mineral abrasive on A-weight or durable D-weight paper backing depending on grade. These discs are ideal for standard jobs such as filler shaping, featheredging, paint prep and finish. The 3M Stikit attachment makes disc change-outs fast and easy.


  • Economical abrasive disc
  • Aluminum oxide abrasive offers reliable, dependable results
  • A- or D-weight paper backing ensure best results for specific projects
  • StikitTM attachment makes for fast, efficient disc change-outs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.