Zoro Homepage

5 in Dia, 500X, Aluminum Oxide, P1000 Grit

  • Mfr # 260L

  • Zoro # G815782938


product price: $509.99
/pk 4, $127.50/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Color
Purple, White
Grit
P1000
Disc Attachment Type
Hook & Loop
Disc Backing Material
Polyester Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260L
Zoro #
G815782938
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
5 in

Details

Abrasive Material
Aluminum Oxide
Color
Purple, White
Grit
P1000
Disc Attachment Type
Hook & Loop
Disc Backing Material
Polyester Film
Number of Pieces
100 per Carton
Vacuum Hole Design
500X
Vacuum Support
No
Performance Level
Better
Coat Type
Closed Coat
Item Type
Disc
Application
Clear Coat Blending, Paint Defect Removal
Sanding Surface
Paint
Packaged Form
Boxed
Wet or Dry
Dry
Sanding Method
Machine

Description

3M Hookit Film Disc 260L is ideal for auto body applications including blending, scuffing, paint prep and removing paint defects. Choose aluminum oxide mineral cutting surfaces from P600 to P1500, all on durable film backing. Several versions of the disc feature our 5- or 6-hole design to help keep dust away from the disc surface. Hookit attachment makes it easy to change and reuse discs.


  • Film-backed abrasive discs for high-finish auto body sanding applications
  • Aluminum oxide abrasive offers a fast cut and long disc life
  • Durable film backing is tear-resistant and provides a consistent finish
  • 5-hole or 6-hole design of many discs helps keep dust from disc surface, reducing loading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.