Zoro Homepage

5 in Dia, 500X, Aluminum Oxide, P600 Grit

  • Mfr # 316U

  • Zoro # G415783311


product price: $132.99
/pk 6, $22.17/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Disc Attachment Type
Hook & Loop
Color
Red
Number of Pieces
50 per Carton
Vacuum Hole Design
500X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316U
Zoro #
G415783311
UPC #
-
Country of Origin
Canada

Dimensions

Disc Diameter
5 in

Details

Grit
P600
Abrasive Material
Aluminum Oxide
Disc Attachment Type
Hook & Loop
Color
Red
Number of Pieces
50 per Carton
Vacuum Hole Design
500X
Backing Weight
A Weight
Grade
Fine
Max. Speed
10,000 rpm
Disc Backing Material
Paper
Wet or Dry
Dry
Application
Clear Coat Blending, Paint Preparation
Packaged Form
Boxed
Coat Type
Open Coat
Item Type
Disc
Vacuum Support
No

Description

The 3M Hookit Red Abrasive Disc 316U is an economical disc that delivers reliable performance. It features aluminum oxide mineral abrasive on A-weight or durable D-weight paper backing depending on grade. These discs are ideal for standard jobs such as filler shaping, featheredging, paint prep and finish. The 3M Hookit attachment system makes discs easy to attach and reuse.


  • Economical reattachable abrasive disc
  • Aluminum oxide abrasive offers reliable, dependable results
  • A- or D-weight paper backing ensure best results for specific projects
  • Available 7-hole design evacuates dust from disc surface for added loading resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.