500 kcmil Max, 35 kV, 3 PK
Mfr # 11014
Zoro # G5697343
product price: $78.89
/pk 3, $26.30/ea
Free Shipping & Returns
Key Features
Type
Crimp
Color
Brown
Maximum Voltage
35 kV
Length
4.63 in
Standards
CSA Certified, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11014
Zoro #
G5697343
UPC #
00054007129073
Country of Origin
Chile
Dimensions
Maximum Wire Size
500 kcmil
Length
4.63 in
Outside Dia.
1.06 in
Inside Diameter
0.84 in
Details
Item
Crimp Wire Connector
Type
Crimp
Color
Brown
Maximum Voltage
35 kV
Standards
CSA Certified, UL Listed
Die Code
Burndy: A34R (4) crimps, Thomas and Betts 13468, U34RT (3) crimps
Material
High Conductivity Copper
Barrel Style
Long Barrel
Product Series
11000
Connector Base Metal
Copper
Indoor/Outdoor
Both
Electrical Connector Type
Compression Connectors
For Use With
Copper Conductor Only
Termination Style
Crimp
Description
Open Barrel Splices, Color Code Brown, Die Code 87, For Wire Type Stranded, Material High Conductivity Copper, Minimum Wire Size Not Applicable, Maximum Wire Size 500 kcmil, Maximum Operating Temperature 221 Degrees F, Standards CSA Certified File No. 015503, UL Listed, UL Standard 486A-486B File No. E23438, Barrel Inside Diameter 0.84 in, Barrel Outside Diameter 1.06 in, Compatible Installation Tool Model Number 10000 to 11000, Contact Finish Tin, Contact Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.