Zoro Homepage

5000/6000/7500 Resp Pre-Filter 6-Pk

  • Mfr # 5P71-6

  • Zoro # G710075142


product price: $18.69
/ea

Key Features

Respirator Connection Type
Bayonet
Typical Application
spray painting, lacquering, petrochemical and chemical manufacturing, and pesticide spraying and agriculture
NIOSH Rating
P95
For Use With
3M 5000 Series Respirators or 6000 Series Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P71-6
Zoro #
G710075142
UPC #
51141958040
Country of Origin
Unknown

Details

Respirator Connection Type
Bayonet
Typical Application
spray painting, lacquering, petrochemical and chemical manufacturing, and pesticide spraying and agriculture
NIOSH Rating
P95
For Use With
3M 5000 Series Respirators or 6000 Series Cartridges

Description

The 3M Replacement P95 Particulate Filter 5P71-6 helps provide respiratory protection against a wide range of oil and non-oil based particulate contaminants. Use with appropriate 3M 5000 Series Respirators or 6000 Series cartridges for various applications including spray painting, lacquering, petrochemical and chemical manufacturing, and pesticide spraying and agriculture for concentrations up to 10 times the Permissible Exposure Limit PEL with half facepieces, or 50 times PEL with quantitatively fit tested full facepieces. The filter protects against: 1 solids such as those from processing minerals, coal, iron ore, cotton, flour, and certain other substances; 2 liquids or oil based particles from sprays that do not emit harmful vapors; and 3 metal fumes produced from welding, brazing, cutting, and other operations involving heating of metals. Pack includes 6 replacement filters.The filter works with 3M Respirators 5000 Series or 3M Cartridges 6000 Series or 3M Filter Adapter 603, and 3M Filter Retainer 501. The filter is NIOSH National Institute for Occupational Safety and Health approved for environments containing certain or non-oil based particles. This filter has been rated P95, which means it filters at least 95% of airborne particles and is strongly resistant to oil.Breathing hazardous particles can pose a risk to your health. NIOSH, a Federal government regulatory agency, has tested and approved the 3M Particulate Filter 5P71 to help reduce exposure to certain particles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.