Shop 3M
See all product information
Create Account
55544 Stikit Paper Disc Roll 236U - 5" x NH P180 C-Weight, 100 Disc Roll
Mfr # 7000028228
Zoro # G602476040
product price:Â $64.15
/eaKey Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Backing Material
Paper
Backing Weight
C Weight
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000028228
- Zoro #
- G602476040
- UPC #
- 51141555447
- Country of Origin
- China
Dimensions
- Overall Diameter
- 5 in
Details
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Open Coat
- Grit
- P180
- Backing Material
- Paper
- Backing Weight
- C Weight
- Color
- Gold
- Application
- Finishing, Grinding, Sanding, Surface Preparation for Painting
- For Use With
- Random Orbital Sanders
- Max. RPM
- 12000 RPM
- Type
- Disc Roll
- Attachment Type
- Pressure Sensitive Adhesive
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.