Cable Tie, 6 in L, 1.40 in Max Bundle Dia., Black, Nylon 6/6, 30 lb Strength, 1000 PK

  • Mfr # CT6BK30-C

  • Zoro # G5511773


product price:  $60.59
/pk 1000, $0.06/ea

Key Features

Cable Tie Style
Flame Retardant, UV Resistant
Nominal Length
6 in
Width
0.14 in
Nominal Max. Bundle Dia.
1.40 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CT6BK30-C
Zoro #
G5511773
UPC #
00051128592847
Country of Origin
United States

Dimensions

Nominal Length
6 in
Width
0.14 in
Nominal Max. Bundle Dia.
1.40 in
Thickness
0.05"
Max. Bundle Dia.
1.40 in
Approximate Length
5-1/2"
Width - Cable Tie
0.14 in
Length
5.8"
Approximate Length - Cable Tie
5 1/2 in
Length - Cable Tie
5.80 in

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
30 lb
Outdoor Use
Yes
Metal Detectable
No
Standards
UL 1565 E116841
UL Type
21
Indoor/Outdoor
Indoor, Outdoor
Operating Temp. Range
-40 Degrees to 185 Degrees F
Tensile Strength - Cable Tie
30 lb
Resists
Alkalis, Flames, Grease, Solvents, UV Light and Weather
Temp. Range
-40 Degrees to 185 Degrees F
Basic Material
Nylon
Color - Cable Tie
Black
Cable Tie Duty
Intermediate

Description

Cable Tie, Width 0.14 in, Color Black, Tensile Strength 30 lb, Intermediate, Temp. Range -40 Degrees to 185 Degrees F, Metal Detectable No, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 1.40 in, Material Nylon 6/6, Standards UL 1565 E116841, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.