Zoro Homepage

6 in Dia, 600T, Precision Shaped Ceramic, 60+ Grit

  • Mfr # 787C

  • Zoro # G315783275


product price: $330.99
/pk 100, $3.31/ea
Free Shipping & Returns

Key Features

Disc Diameter
6 in
Disc Backing Material
Fibre
Max. Speed
12,000 rpm
Disc Attachment Type
Center Hole
Vacuum Hole Design
600T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787C
Zoro #
G315783275
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
6 in
Center Hole Dia.
7/8 in

Details

Disc Backing Material
Fibre
Max. Speed
12,000 rpm
Disc Attachment Type
Center Hole
Vacuum Hole Design
600T
Grit
60+
Color
Orange
Abrasive Material
Precision Shaped Ceramic
For Industries
Metal Fabrication
Equipment - Machines
Right Angle Grinders
Application
Beveling & Back Gouging, Deburring, Finishing, Grinding, Surface Preparation, Weld Grinding
Application Material
Aluminum
Coat Type
Closed Coat
Item Type
Disc

Description

Engineered for ultra-rapid cut, 3M Fibre Disc 787C features 3M Precision Shaped Grain. With its outstanding cut, durability, and ease of use, this disc offers a step up in performance over conventional fiber discs. Constructed with a grinding aid, it is an excellent choice for weld removal, blending, and finish refinement on stainless steel and high nickel alloys.


  • Rapidly cuts hard to grind metals like stainless steel and high nickel alloys
  • Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
  • 3M Precision Shaped Grain yields higher cut rates and cooler cut while completing more parts per disc than conventional fibre discs
  • Grinding aid minimizes grinding temperatures for heat-sensitive alloys
  • Stiff fiber backing and strong resin bond provide durability and tear-resistance
  • Stiff fiber backing and strong resin bond provide durability and tear-resistance
  • Compatible with 3MTM disc pad face plates and hubs (sold separately)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.