Zoro Homepage

6 in Dia, 600Z, Aluminum Oxide, P180 Grit

  • Mfr # 316U

  • Zoro # G215783207


product price: $311.99
/pk 6, $52.00/ea
Free Shipping & Returns

Key Features

Color
Red
Vacuum Hole Design
600Z
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Weight
A Weight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316U
Zoro #
G215783207
UPC #
-
Country of Origin
Canada

Dimensions

Disc Diameter
6 in

Details

Grit
P180
Color
Red
Vacuum Hole Design
600Z
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Weight
A Weight
Disc Attachment Type
PSA
Disc Backing Material
Paper
Number of Pieces
1 per Roll
Item Type
Disc
Vacuum Support
No
Wet or Dry
Dry
Packaged Form
Rolled
Coat Type
Open Coat
Application
Featheredging, Fine Feather Edge
Performance Level
Good

Description

The 3M Stikit Red Abrasive Disc 316U is an economical disc that delivers reliable performance. It features aluminum oxide mineral abrasive on A-weight or durable D-weight paper backing depending on grade. These discs are ideal for standard jobs such as filler shaping, featheredging, paint prep and finish. The 3M Stikit attachment makes disc change-outs fast and easy.


  • Economical abrasive disc
  • Aluminum oxide abrasive offers reliable, dependable results
  • A- or D-weight paper backing ensure best results for specific projects
  • StikitTM attachment makes for fast, efficient disc change-outs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.