Zoro Homepage

6 in Dia, 600Z, Aluminum Oxide, P240 Grit

  • Mfr # 216U

  • Zoro # G215783245


product price: $338.99
/pk 4, $84.75/ea
Free Shipping & Returns

Key Features

Disc Attachment Type
Hook & Loop
Number of Pieces
1 per Carton
Abrasive Material
Aluminum Oxide
Max. Speed
10,000 rpm
Disc Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216U
Zoro #
G215783245
UPC #
-
Country of Origin
Canada

Dimensions

Disc Diameter
6 in

Details

Disc Attachment Type
Hook & Loop
Number of Pieces
1 per Carton
Abrasive Material
Aluminum Oxide
Max. Speed
10,000 rpm
Disc Backing Material
Paper
Grade
Coarse
Grit
P240
Color
Gold
Vacuum Hole Design
600Z
Backing Weight
A Weight
Wet or Dry
Dry
Vacuum Support
No
Coat Type
Open Coat
Application
Filler Shaping, Primer Sanding, Sanding, Sanding Filler
Performance Level
Better
Packaged Form
Boxed
Item Type
Disc

Description

The 3M Hookit Gold Disc 216U is precision-coated for long life and exceptionally smooth finishing to auto body sanding projects. It features light A-weight paper backing with sharp, durable aluminum oxide abrasive - a fast, aggressive cut, yet a uniform finish for feather-edging and primer sanding. Load-resistant coating and available 5- or 6-hole pattern provide superior dust resistance.


  • A-weight paper backing is ideal for fine power sanding and finishing
  • Aluminium oxide abrasive combines fast cut with long disc life
  • HookitTM disc is easy to change and reuse, maximising utility for the life of the disc
  • Open coat construction provides a more aggressive cut and minimises dust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.