Zoro Homepage

6 in Dia, 600Z, Aluminum Oxide, P400 Grit

  • Mfr # 225L

  • Zoro # G415783120


product price: $646.99
/pk 4, $161.75/ea
Free Shipping & Returns

Key Features

Disc Attachment Type
PSA
Abrasive Material
Aluminum Oxide
Backing Weight
C Weight
Grade
Medium
Disc Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225L
Zoro #
G415783120
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
6 in

Details

Disc Attachment Type
PSA
Abrasive Material
Aluminum Oxide
Backing Weight
C Weight
Grade
Medium
Vacuum Hole Design
600Z
Number of Pieces
1 per Roll
Grit
P400
Disc Backing Material
Film
Color
Gold
Packaged Form
Rolled
Vacuum Support
No
Item Type
Disc Roll
Coat Type
Closed Coat
Application
Featheredging, Filler Shaping, Paint Preparation, Paint Removal, Primer Sanding, Rough Feather Edge
Wet or Dry
Dry
Performance Level
Good

Description

The 3M Stikit Gold Film Abrasive Disc Roll 255L features a single roll tear-off disc format and Stikit adhesive attachment, making it fast and easy to use. Aluminum oxide mineral abrasive with film backing balances aggressive cut with a consistent finish. Anti-loading coating and available 7-hole pattern help clear dust from the disc surface for longer life.


  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • Aluminum oxide abrasive combines fast cut with long disc life
  • Film-backed abrasive discs provide durability for high-finish auto body sanding applications
  • Available 7-hole pattern adds dust removal and loading resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.