Zoro Homepage

6 in Dia, 600Z, Aluminum Oxide, P500 Grit

  • Mfr # 216U

  • Zoro # G715783356


product price: $848.99
/pk 6, $141.50/ea
Free Shipping & Returns

Key Features

Backing Weight
A Weight
Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Disc Backing Material
Paper
Number of Pieces
1 per Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216U
Zoro #
G715783356
UPC #
-
Country of Origin
Canada

Dimensions

Disc Diameter
6 in

Details

Backing Weight
A Weight
Abrasive Material
Aluminum Oxide
Disc Backing Material
Paper
Grit
P500
Number of Pieces
1 per Roll
Color
Gold
Grade
Medium
Vacuum Hole Design
600Z
Disc Attachment Type
PSA
Coat Type
Open Coat
Application
Coarse Sanding, Filter Shaping, Paint Sanding, Primer Sanding, Sanding
Performance Level
Good
Packaged Form
Rolled
Vacuum Support
No
Item Type
Disc Roll
Wet or Dry
Dry

Description

3M Stikit Gold Disc Roll 216U features aluminum oxide mineral abrasive for a sharp cut and uniform finish during collision repair. These tear-off discs are packed into a single roll and feature Stikit adhesive attachment, making them exceptionally fast and easy to use. Load-resistant coating and available 7-hole pattern help clear dust from the disc surface for longer life.


  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • A-weight paper backing is ideal for fine power sanding and finishing
  • Aluminum oxide mineral combines fast cut with long disc life
  • StikitTM discs are easy to attach and remove
  • Several versions feature 7-hole pattern for added dust removal and loading resistance
  • Several versions feature 7-hole pattern for added dust removal and loading resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.