
6 in Dia, 600Z, Ceramic Aluminum Oxide, 36 Grit
Mfr # 252U
Zoro # G415783250
product price: $1,318.99
/pk 5, $263.80/ea
Free Shipping & Returns
Key Features
Grade
Coarse
Grit
36
Number of Pieces
100 per Carton
Color
Green
Disc Attachment Type
PSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
252U
Zoro #
G415783250
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Details
Grade
Coarse
Grit
36
Number of Pieces
100 per Carton
Color
Green
Disc Attachment Type
PSA
Vacuum Hole Design
600Z
Backing Weight
E Weight
Abrasive Material
Ceramic Aluminum Oxide
Disc Backing Material
Paper
Wet or Dry
Dry
Performance Level
Better
Vacuum Support
No
Application
Deburring, Filler Shaping, Metal Shaping, Paint Removal, Rust Removal
Coat Type
Open Coat
Item Type
Disc
Packaged Form
Boxed
Sanding Method
Machine
Description
3M Stikit Green Corps Abrasive Disc 252U strips paint to bare metal as well as shapes and sands plastic filler. Green Corps abrasives are built E weight backing to make them extremely durable for sanding paint, metal or fiberglass. Ceramic aluminum oxide mineral blend delivers a fast cut and long life.
- Abrasive discs for shaping plastic filler, removing paint and shaping metal
- Ceramic aluminum oxide mineral blend delivers a fast cut rate
- Heavy-weight E backing adds durability
- Pressure sensitive adhesive for quick and easy disc changes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.