Zoro Homepage

60 mil, Foam, 24 PK

  • Mfr # 3410

  • Zoro # G315796893


product price: $79.39
/pk 24, $3.31/ea
Free Shipping & Returns

Key Features

Tape Length
75 in
Tape Color
Black
Tape Thickness
60 mil
Tape Adhesive
Acrylic
Tape Backing Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3410
Zoro #
G315796893
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
75 in
Tape Thickness
60 mil
Tape Width
1/2 in
Imperial Tape Length
75 in
Imperial Tape Width
1/2 in
Metric Tape Length
1905.0 mm
Metric Tape Width
12.7 mm

Details

Tape Color
Black
Tape Adhesive
Acrylic
Tape Backing Material
Foam

Description

3M Mounting Tape attaches small items to dashboards or other interior surfaces. With its double-sided adhesive, it offers simple position, place and press convenience. Using 3M adhesives, our mounting tape delivers a reliable, permanent bond that withstands normal hot and cold temperatures inside a vehicle.


  • Tape Mounts Small Items To Dashboards And Other Interior Surfaces
  • Self-Sticking Adhesive On Both Sides Offers Convenience
  • Foam Core Provides Good Balance Between Strength And Conformability
  • Easy-To-Cut Tape Allows For Customized Lengths
  • Holds Up To 10 Lbs. With 40" / (1 Lb. Per 4" Of Tape)
  • Holds Up To 10 Lbs. With 40" / (1 Lb. Per 4" Of Tape)
  • High Shear Adhesive With High Temperature Resistance
  • Foam Dampens And Prevents Vibration
  • Features A Conformable Foam And Adhesive Combination Which Provides Long-Term Holding At Temperatures Up To 220°F (104°C)
  • Use On A Variety Of Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.