Zoro Homepage

60 mil, Foam, 6 PK

  • Mfr # 03615SRP

  • Zoro # G915796897


product price: $45.49
/pk 6, $7.58/ea

Key Features

Tape Thickness
60 mil
Tape Length
5 ft
Tape Backing Material
Foam
Tape Width
7/8 in
Metric Tape Length
1.524 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03615SRP
Zoro #
G915796897
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
60 mil
Tape Length
5 ft
Tape Width
7/8 in
Metric Tape Length
1.524 m
Imperial Tape Length
5.0 ft
Metric Tape Width
22.2 mm
Imperial Tape Width
0.875 in

Details

Tape Backing Material
Foam

Description

  • PERMANENT PRO RESULTS: Permanently attaches side moldings, trim and emblems to the interior and exterior of vehicles
  • WEATHERABLE: High strength double-sided adhesive withstands weather and impact. Temperature use range is -40F to 250F
  • EASY TO USE: Cut, apply, press. That's it. No tools required. Avoid mess of liquid adhesives
  • SUPER CONFORMABLE: 3M VHB tape conforms to irregular and textured surfaces
  • DECREASE NOISE AND VIBRATION: Dampens noise, shock and vibration on your vehicle
  • DECREASE NOISE AND VIBRATION: Dampens noise, shock and vibration on your vehicle
  • DIFFERENT SIZES FOR YOUR PROJECT: Available in several widths and lengths and cuts easily to size
  • MULTI USE APPLICATIONS: Use to bond auto body, trim, side body moldings, drip rail moldings or fender and wheel trim to add instant protection against door dings and other hazards
  • USE ON MANY SURFACES: Bonds to plastic, metal, carbon fiber and composite parts to your vehicle's painted or unpainted surfaces
  • Resists moisture, UV and solvents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.