
6000 Respirator Lens Cvr 10/Bg
Mfr # 6885PC1-B10
Zoro # G510075137
product price: $22.99
/eaKey Features
Depth
12.9 in
Width
6.2 in
Size
5-1/2" x 9-1/4"
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6885PC1-B10
Zoro #
G510075137
UPC #
051141386928
Country of Origin
Unknown
Dimensions
Depth
12.9 in
Width
6.2 in
Size
5-1/2" x 9-1/4"
Details
Features
Description
3M Lens Covers are designed to fit 3M 6000 Series full facepiece and should be used in workplace/occupational applications only. They help prolong the life of the lens while protecting it from scratches, overspray and debris. 3M Lens Covers are an ideal accessory for professional facepieces.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.