6000 Series Half Facepiece Reusable Respirator with Two 2091 P100 Particulate Filters
Mfr # 6291
Zoro # G4023047
product price: $27.25
/eaKey Features
Mask Size
M
Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Cartridges, Filters, Supplied Air System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6291
Zoro #
G4023047
UPC #
50051131070023
Country of Origin
United States
Dimensions
Mask Size
M
Details
Item
Respirator and Filter Combo Kit
Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Cartridges, Filters, Supplied Air System
Head Harness Material
Neoprene Elastic, Thermoplastic Elastomer
Respirator Connection Type
Bayonet
Color
Black, Gray
Typical Application
Assembly and Mechanical, Cleaning, Drywall, Grinding, Mold Remediation, Painting, Sanding, Vacuuming, Welding
Number of Cartridges Included
2
Series
6000
NIOSH Rating
P100
Mask Headstrap Type
Drop Down
Includes
(2) P100 Filter
Disposable/ Reusable
Reusable
Cartridge Approved For
Environments Containing Certain Oil and Non-Oil Based Particles, P100
Material
Thermoplastic Elastomer (TPE)
Special Features
Drop-down Feature; Half Facepiece Reusable; Dual Airline Supplied Air Compatible
Number of Suspension Points
Yolk and Cradle
Description
Half Mask Respirator Kit, 6000 Series, M, Includes (2) P100 Filter, Facepiece Material Thermoplastic Elastomer, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Filters, Supplied Air System
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.