Shop 3M
See all product information
Create Account
6000 Series Half-mask Exhalation Valve
- Mfr # 3M 6889
- Zoro # G906017741
product price:Â
$
8.35
/ea
Key Features
For Use With
6000 Series
Color
Black
Material
Silicone
Series
6000
Typical Application
Assembly & Mechanical, Cleaning, Facility Maintenance, Painting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3M 6889
- Zoro #
- G906017741
- UPC #
- 51131071433
- Country of Origin
- United States
Details
- Item
- Exhalation Valve
- For Use With
- 6000 Series
- Color
- Black
- Material
- Silicone
- Series
- 6000
- Typical Application
- Assembly & Mechanical, Cleaning, Facility Maintenance, Painting
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.