Zoro Homepage

6.75 in. X 100 yd Green HIP

  • Mfr # 3937

  • Zoro # G812519292


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Width
6.75"
Length
100 yd
Material
Reflective Sheeting
Reflective
3M High Intensity Prismatic Reflective Green Sheeting Series 3937
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3937
Zoro #
G812519292
UPC #
-
Country of Origin
United States

Dimensions

Width
6.75"
Length
100 yd

Details

Color
Green
Material
Reflective Sheeting
Reflective
3M High Intensity Prismatic Reflective Green Sheeting Series 3937

Description

  • •3M High Intensity Prismatic Reflective Green Sheeting Series 3937
  • •Sign ReflectiveSheeting for substrates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.