Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.75 in. X 100 yd White DG3

  • Mfr # 4090

  • Zoro # G112519398


product price: $1,242.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
6.75"
Length
100 yd
Material
Reflective Sheeting
Reflective
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4090
Zoro #
G112519398
UPC #
-
Country of Origin
United States

Dimensions

Width
6.75"
Length
100 yd

Details

Color
White
Material
Reflective Sheeting
Reflective
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Application
vertical traffic control signs

Description

  • •3M Diamond Grade DG3 Reflective White Sheeting Series 4090
  • •Sign ReflectiveSheeting for substrates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.