7" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (Discontinued)
- Mfr # 61000064404
- Zoro # G1738757
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61000064404
Zoro #
G1738757
UPC #
-
Country of Origin
United States
Dimensions
Disc Dia.
7"
Disc Diameter
7 in
Details
Item
Clean and Strip XT Pro Disc
Attaching System
TR
Grit
100
Grade
Extra Coarse
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Max RPM
3,600 rpm
Series
XO-DC
Backing Material
Nylon Mesh
Abrasive Grade
Extra Coarse
Backing Weight
Not Rated
Color
Purple
Max. RPM
3,600 RPM
Disc Backing Material
Nylon Mesh
Abrasive Grit
100
Disc Attachment Type
Shank
Disc Attachment System
TR
Description
Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Weight Not Rated, Series XO-DC, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.