Zoro Homepage

8 in. X 50 yd R/W HIP 6 in. Barr RT

  • Mfr # 3326R

  • Zoro # G312519235


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Width
8"
Length
50 yd
Material
Reflective Sheeting
Reflective
3M Flexible Prismatic Pre-Striped Barricade Sheeting Series 3300 Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3326R
Zoro #
G312519235
UPC #
-
Country of Origin
United States

Dimensions

Width
8"
Length
50 yd

Details

Material
Reflective Sheeting
Reflective
3M Flexible Prismatic Pre-Striped Barricade Sheeting Series 3300 Red/White

Description

  • •3M Flexible Prismatic Pre-Striped Barricade Sheeting Series 3300 Red/White
  • •Sheeting for Barricades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.