800 Grit Wet or dry Sheet 9 inch X 11 inch, 10PK

  • Mfr # 32035

  • Zoro # G422415137


product price: $13.49
/pk 10, $1.35/ea

Key Features

Length
9 in
Width
0.1 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32035
Zoro #
G422415137
UPC #
051131320352
Country of Origin
United States

Dimensions

Length
9 in
Width
0.1 in
Height
11 in

Details

Item
Sandpaper

Description

Features and Benefits Used in wet sanding, use for scuffing the blend area prior to painting. Most flexible backing with more consistant scratch pattern make this 3M`s best wet sanding product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.