Shop 3M
See all product information
Create Account
8482; Scotch-Brite 8482; Clean and Finish Roll 6" x 10 YDS Aluminum Oxide VFN Grit
Mfr # 7000121072
Zoro # G902580751
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
Overall Length
30.0 ft
Overall Width
6.0 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
Maroon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000121072
- Zoro #
- G902580751
- UPC #
- 48011002767
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 30.0 ft
- Overall Width
- 6.0 in
Details
- Abrasive Material
- Aluminum Oxide
- Grade
- Very Fine
- Color
- Maroon
Description
3M Scotch-brite clean and finish roll 6in x 10 yds aluminum oxide vfn grit scotch-brite clean and finish roll delivers consistent results for finishing, Blending, polishing, And cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. The roll stock can be easily cut to any length. Clean and finish roll stock proides consistent surface conditioning for the life of the prouct. load resistance keeps the abrasive particles exposed to maintain a consistent cut rate. Our general purpose pad can be cut and used by hand for precise control. Wider width stock can be cut and paired with a hand pad holder for uniform finishing, or on an inline or oscillating sander to cover larger areas. we manufacture scotch-brite clean and finish rolls with a choice of silicon carbide, Aluminum oxide, or talc abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminum oxide is a hard, Blocky mineral that proides high cut-rate and long life. While silicon carbide breaks down faster than aluminum oxide, It prouces a finer finish. Talc is a mild abrasive that can be used achieve a satin finish or with polish to create a high gloss finish in topcoat rubbing applications. Our scotch-brite abrasives are unique surface conditioning proucts with abrasives incorporated into non-woven fiber matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the prouct. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers. applications are blending, Cleaning, Contour finishing, Finishing, lacquer sanding. industries include marine, metalworking, mro, woodworking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.