Shop 3M
See all product information
Create Account
8482; Scotch-Brite 8482; Light Deburring Wheel 6" x 1" x 1" Silicon Carbide 7S FIN
- Mfr # 7000000730
- Zoro # G402663527
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
6.0 in
Connector Size
1.0 in
Abrasive Material
Silicon Carbide
Grade
Fine
Maximum Operating Speed
6000.0 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000000730
- Zoro #
- G402663527
- UPC #
- 48011016610
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Diameter
- 6.0 in
- Connector Size
- 1.0 in
Details
- Abrasive Material
- Silicon Carbide
- Grade
- Fine
- Maximum Operating Speed
- 6000.0 rpm
Description
3M Scotch-brite light deburring wheel 6in x 1in x 1in silicon carbide 7s fin our scotch-britelight deburring wheel is uniquely suited to applications where a moderate degree of conformability and density are needed to maintain critical tolerances while proiding a fine polished finish. A unique resin system helps minimize smearing and reduces heat build-up. The light deburring wheel runs cool and resists loading due to its non-woven web construction. We did this to reduce the risk of part discoloration and warping while extending the life of the wheel. The light deburring wheel is available in fine grade abrasive. our scotch-brite light deburring wheel uses fine grade silicon carbide abrasive. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, It prouces a superior finish. scotch-brite industrial abrasives are unique surface conditioning proucts with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the prouct. We made this wheel with an open-web material that runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers. applications are deburring, Finishing, polishing builders hardware, medical instruments, metal fabrication, metal implants, plumbing fixtures, turbine engines. industries include builders hardware, medical instruments, metal fabrication, metal implants, plumbing fixtures, turbine engines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.