Shop 3M
See all product information
Create Account
8482; Scotch-Brite 8482; Roloc 8482; Disc 05527 2" Diameter TR Aluminum Oxide MED Grit
- Mfr # 7000000751
- Zoro # G606383269
product price:Â
$
164.99
/pk of 50, $3.30/ea
Free Shipping & Returns
Key Features
Overall Diameter
2.0 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Maroon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000000751
- Zoro #
- G606383269
- UPC #
- 48011055275
- Country of Origin
- Pakistan
Dimensions
- Overall Diameter
- 2.0 in
Details
- Quick Change System
- TR
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Color
- Maroon
- Maximum Operating Speed
- 25000.0 rpm
Description
3M scotch-brite roloc disc 05527 2diameter tr aluminum oxide med grit the open-web fiber runs cool and resists loading while the abrasives proide a high cut-rate to give you consistent finishing. The 3M roloc attachment system offers quick and easy disc change-out, making the scotch-brite roloc surface conditioning disc ideal for a range of tasks including blending, Deburring, And finishing. The scotch-brite roloc sc surface conditioning disc is available with a choice of silicon carbide or aluminum oxide abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminum oxide is a hard, Blocky mineral that proides high cut-rate and long life. While silicon carbide breaks down faster than aluminum oxide, It prouces a finer finish. 3M roloc quick change discs are smaller discs that easily and quickly attach onto a roloc disc pad sold separately so that you can conveniently change discs from job to job or in multi-step finishing proesses. The 3M roloc quick change attachment system proides a secure attachment even for heavy-duty applications, And the variety of available roloc discs allows swapping from one application to the next in seconds. Each disc is also color-coded to identify its grade, making it easy to grab the grade required for different applications. Scotch-brite surface conditioning proucts have been developed by 3Mwith abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the prouct. The open-web material runs cool, reducing the risk of part discoloration and warping. The fibers are load resistant and keep the abrasive minerals cutting at high performance by limiting clogging of the fibers, which also extends the
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.