Shop 3M
See all product information
Create Account
8482; VentureTape UL181B-FX FlexDuct Tape, 3IN x 120 Yards, Black, 1599B-G572, PK16
- Mfr # 7100043898
- Zoro # G806379116
product price:Â
$
1,014.99
/pk of 16, $63.44/ea
Free Shipping & Returns
Key Features
Tape Color
Black
Imperial Tape Length
119.96 yd
Imperial Tape Width
2.83 in
Metric Tape Length
109.7 m
Metric Tape Width
72.0 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100043898
- Zoro #
- G806379116
- UPC #
- 750351500161
- Country of Origin
- United States
- Tape Color
- Black
- Tape Backing Material
- Polypropylene
- Tape Adhesive Material
- Acrylic
Dimensions
- Imperial Tape Length
- 119.96 yd
- Imperial Tape Width
- 2.83 in
- Metric Tape Length
- 109.7 m
- Metric Tape Width
- 72.0 mm
- Tape Thickness
- 3.0 mil
Description
3M? VENTURETAPE UL181B-FX FLEXDUCT TAPE BLACK 3IN X 120 YARDS 1599B-G572 -70008910864 AVAILABLE IN SILVER, BLACK, AND CLEAR, VENTURE TAPE 1599B PROVIDES EASY APPLICATION AND SUPERIOR PERFORMANCE AND DURABILITY OVER A WIDE RANGE OF TEMPERATURES AND ENVIRONMENTAL CONDITIONS. 2" WIDE. BLACK. 3MTM VENTURE TAPE 1599B IS UV RESISTANT POLYPROPYLENE (PP) TAPE COATED WITH A VENTURE'S CW COLD WEATHER ADHESIVE. HAND TEARABLE, THINNER AND TOUGHER THAN TRADITIONAL DUCT TAPES, VENTURE 1599B LASTS LONGER AND WILL NOT DELAMINATE WITH AGE.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.