Cable Tie, 9 in L, 2 in Max Bundle Dia., Natural, Nylon 6/6, 40 lb Strength, 1000 PK
Mfr # CT8NT40-C
Zoro # G4330207
product price: $66.15
/pk 1000, $0.07/eaKey Features
Cable Tie Style
Intermediate, Plenum Rated
Nominal Length
9 in
Width
0.14 in
Nominal Max. Bundle Dia.
2 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT8NT40-C
Zoro #
G4330207
UPC #
051128592908
Country of Origin
United States
Dimensions
Nominal Length
9 in
Width
0.14 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.05"
Width - Cable Tie
0.14 in
Approximate Length - Cable Tie
8 1/2 in
Length
8.90"
Max. Bundle Dia.
2.20 in
Length - Cable Tie
8.90 in
Approximate Length
8-1/2"
Description
Cable Tie, Width 0.14 in, Color Natural, Tensile Strength 40 lb, Intermediate, Temp. Range -40 Degrees to 185 Degrees F, Metal Detectable No, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 2.20 in, Material Nylon 6/6, Standards UL 1565 E116841, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.