Shop 3M
See all product information
Create Account
9088 Double Coated Tape 5" x 5yd Clear 7.9 mil
- Mfr # 9088
- Zoro # G5400687
product price:Â
$
28.39
/ea
Sold in multiples of 17 for
$482.63
Key Features
Imperial Tape Width
5 in
Tape Width
250 cm
Tape Length
59 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9088
- Zoro #
- G5400687
- UPC #
- 888519288658
- Country of Origin
- Germany
Dimensions
- Imperial Tape Width
- 5 in
- Tape Width
- 250 cm
- Tape Length
- 59 Inch
Details
- Item
- Double Coated Tape,Clear,5"x5 yd.
Description
Double Coated Tape,Clear,5 In.x5 yd.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.