9579 Double Sided Film Tape, 9.0 Mil, 2" x 36 yds., White, PK24
- Mfr # T9549579
- Zoro # G4906338
product price:Â
$
1,570.99
/pk of 24, $65.46/ea
Free Shipping & Returns
Key Features
Tape Backing Material
HDPE
Tape Length
36 yd.
Tape Shape
Continuous Roll
Tape Thickness
9 mil
Min. Tape Performance Temp.
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9549579
- Zoro #
- G4906338
- UPC #
- 00021200658693
- Country of Origin
- United States
- Item
- Double Coated Film Tape
- Tape Backing Material
- HDPE
- Tape Shape
- Continuous Roll
- Min. Tape Performance Temp.
- -40 Degrees F
- Max. Tape Performance Temp.
- 200 Degrees F
- Tape Color
- White
- Tape Application
- General Industrial; Indoor and Room Temperature Applications
Dimensions
- Tape Width
- 2"
- Tape Length
- 36 yd.
- Tape Thickness
- 9 mil
- Tape Core Diameter
- 3"
Description
Double Film Tape,2x36 yd.,PK24, Package Quantity 24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.