This item is Discontinued.

3M Abrasives 3M Abrasive 405-048011-05522 Scotch-Brite Roloc Disc; 2 in.; Roloc Tr; Super Fine; 25; 000 Rpm 405-048011-05522

This item is Discontinued.

3M Abrasives

3M Abrasive 405-048011-05522 Scotch-Brite Roloc Disc; 2 in.; Roloc Tr; Super Fine; 25; 000 Rpm (Discontinued)

Mfr # 405-048011-05522
Zoro # G704154402
UPC # 48011055220
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
405-048011-05522
Zoro #
G704154402
UPC #
48011055220
Country of Origin
United States

Description

Features
  • Conforms well to help preserve irregular or contoured surfaces.
  • Open-web construction resists loading and runs cool.
  • Tough non-woven disc aggressively deburrs and finishes
Specification
  • Diameter - 2 in.
  • Speed - 25000 rpm [Max]
  • Roughness Grade - Super Fine
  • Abrasive Material - Aluminum Oxide
  • Style - Roloc TR (Plastic Button)
  • Applications - Removal
  • Applicable Materials - Coatings, Rust, Grind Marks
  • Item Weight - 2.30 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.