Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Abrasives 3M Abrasive 405-048011-05974 3M S-B 3X1-3-4 A Md048011-05974 405-048011-05974

3M Abrasive 405-048011-05974 3M S-B 3X1-3-4 A Md048011-05974 (Discontinued)

  • Mfr # 405-048011-05974
  • Zoro # G003778279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405-048011-05974
Zoro #
G003778279
UPC #
48011059747
Country of Origin
Mexico

Description

3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.

Scotch-Brite Flap Brush CPFB-S - 3m s/b 3x1-3/4 a md048011-05974.

  • Heavy-duty brush excellent for removing handling marks and surface imperfections.
  • Diameter: 3".
  • Width: 1-3/4".
  • Arbor Diam: 1/4".
  • Roughness Grade: Medium.
  • Abrasive Material: Aluminum Oxide.
  • Price is for 1 Each.
  • Size: 1.75" W.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.