This item is Discontinued.

3M Abrasives 3M Abrasive 405-048011-14401 Scotch-Brite SC-BS Non-Woven Aluminum Oxide Sanding Belt - Medium Grade 405-048011-14401

3M Abrasive 405-048011-14401 Scotch-Brite SC-BS Non-Woven Aluminum Oxide Sanding Belt - Medium Grade (Discontinued)

  • Mfr # 405-048011-14401
  • Zoro # G404155440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405-048011-14401
Zoro #
G404155440
UPC #
-
Country of Origin
United States

Description

Features
  • Trade name - Scotch-brite
  • Abrasive type - Non-woven
  • Belt width - 4 in.
  • Belt length - 60 in.
  • Grade - Medium
  • Abrasive material - Aluminum oxide
  • Waterproof - Waterproof backing
  • Color - Maroon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.