This item is Discontinued.

3M Abrasives 3M Abrasive 405-051144-20871 Three-M-Ite? Psa Coated-Cloth Disc 405-051144-20871

3M Abrasive 405-051144-20871 Three-M-Ite? Psa Coated-Cloth Disc (Discontinued)

  • Mfr # 405-051144-20871
  • Zoro # G504154749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405-051144-20871
Zoro #
G504154749
UPC #
51144208715
Country of Origin
United States

Description

3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.

PSA Discs 248D - 3m 248d 8" 60 disc051144-20871.

  • Heavy-duty x weight cloth-backed.
  • Provides excellent adhesion while removing easily.
  • Abrasive Material: Aluminum Oxide.
  • Body Material: Cloth.
  • Applications: Aggressive.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.