Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7000118383
- Zoro # G724480062
product price:Â
$
3.69
/ea
Sold in multiples of 200 for
$738.00
Key Features
Flexibility Type
Single
Backing Material
Cloth
Color
Brown, Orange
Overall Length
18 in
Series
777F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000118383
- Zoro #
- G724480062
- UPC #
- 00051144802326
- Country of Origin
- United States
Dimensions
- Overall Length
- 18 in
- Overall Width
- 1/2 in
- Length
- 18 in
Details
- Item
- Sanding Belt
- Flexibility Type
- Single
- Backing Material
- Cloth
- Color
- Brown, Orange
- Series
- 777F
- Grit
- 80
- Belt Joint Type
- Butt Joint
- Backing Weight
- YF
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Coating Coverage
- Closed
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Abrasive Material
- Ceramic
- Abrasive Type
- Coated
- Bond Type
- Resin
- Wire Color
- Brown, Orange
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 777F, Grade Not Applicable, Overall Length 18 in, Overall Width 1/2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown, Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.