Abrasive Belt
- Mfr # 7010292217
- Zoro # G824480085
product price:Â
$
18.99
/ea
Sold in multiples of 50 for
$949.50
Key Features
Series
307EA
Color
Gray
Resistance Properties
Water
Grit
A16
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010292217
- Zoro #
- G824480085
- UPC #
- 00051119030860
- Country of Origin
- United States
Dimensions
- Overall Length
- 132 in
- Overall Width
- 1 1/4 in
- Length
- 132 in
Details
- Item
- Sanding Belt
- Series
- 307EA
- Color
- Gray
- Resistance Properties
- Water
- Grit
- A16
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Coating Coverage
- Closed
- Belt Joint Type
- Butt Joint
- Bond Type
- Resin
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Flexibility Type
- Full
- Backing Material
- Cloth
- Backing Weight
- JE
- Wire Color
- Gray
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A16, Series 307EA, Grade Not Applicable, Overall Length 132 in, Overall Width 1 1/4 in, Resistance Properties Water, Backing Material Cloth, Backing Weight JE, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.