Abrasive Belt
- Mfr # 7010308525
- Zoro # G524480569
product price:Â
$
132.99
/ea
Sold in multiples of 20 for
$2,659.80
Free Shipping & Returns
Key Features
Series
237AA
Backing Material
Cloth
Resistance Properties
Heat
Overall Length
354 in
Grit
A100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010308525
- Zoro #
- G524480569
- UPC #
- 00051125871563
- Country of Origin
- United States
- Item
- Sanding Belt
- Series
- 237AA
- Backing Material
- Cloth
- Resistance Properties
- Heat
- Grit
- A100
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Color
- Gray
- Belt Joint Type
- Butt Joint
- Backing Weight
- X
- Bond Type
- Resin
- Flexibility Type
- Full
- Wire Color
- Gray
Dimensions
- Overall Length
- 354 in
- Overall Width
- 4 in
- Length
- 354 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Not Applicable, Grit A100, Series 237AA, Grade Not Applicable, Overall Length 354 in, Overall Width 4 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight X, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.