Abrasive Belt
- Mfr # 7010309432
- Zoro # G724480376
product price:Â
$
5.75
/ea
Sold in multiples of 200 for
$1,150.00
Key Features
Abrasive Type
Coated
Coating Coverage
Closed
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010309432
- Zoro #
- G724480376
- UPC #
- 00051111693735
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Coating Coverage
- Closed
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Cloth
- Color
- Gray
- Belt Joint Type
- Butt Joint
- Grit
- A160
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Bond Type
- Resin
- Backing Weight
- X
- Resistance Properties
- Water
- Series
- 237AA
- Flexibility Type
- Full
- Wire Color
- Gray
Dimensions
- Overall Length
- 18 in
- Overall Width
- 3/4 in
- Length
- 18 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A160, Series 237AA, Grade Not Applicable, Overall Length 18 in, Overall Width 3/4 in, Resistance Properties Water, Backing Material Cloth, Backing Weight X, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.