Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010326415
- Zoro # G424479878
product price:Â
$
324.99
/ea
Sold in multiples of 5 for
$1,624.95
Free Shipping & Returns
Key Features
Flexibility Type
Full
Resistance Properties
Load, Static
Overall Length
103 in
Series
366UZ
Grit
P180
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010326415
- Zoro #
- G424479878
- UPC #
- 00051115286889
- Country of Origin
- United States
Dimensions
- Overall Length
- 103 in
- Overall Width
- 54 in
- Length
- 103 in
Details
- Item
- Sanding Belt
- Flexibility Type
- Full
- Resistance Properties
- Load, Static
- Series
- 366UZ
- Grit
- P180
- Backing Material
- Paper
- Coating Coverage
- Closed
- Backing Weight
- F
- Belt Joint Type
- Butt Joint
- Color
- Maroon
- Abrasive Type
- Coated
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel, Wood
- Abrasive Material
- Aluminum Oxide
- Wire Color
- Maroon
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P180, Series 366UZ, Grade Not Applicable, Overall Length 103 in, Overall Width 54 in, Resistance Properties Load, Static, Backing Material Paper, Backing Weight F, Flexibility Type Full, Belt Joint Type Butt Joint, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.