Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010328202
- Zoro # G524480521
product price:Â
$
36.99
/ea
Sold in multiples of 50 for
$1,849.50
Key Features
Backing Weight
JE
Overall Width
4 in
Series
217EA
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010328202
- Zoro #
- G524480521
- UPC #
- 00051111668344
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 in
- Overall Length
- 118 in
- Length
- 118 in
Details
- Item
- Sanding Belt
- Backing Weight
- JE
- Series
- 217EA
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Closed
- Color
- Tan
- Backing Material
- Cloth
- Flexibility Type
- Full
- Resistance Properties
- Water
- Bond Type
- Resin
- Abrasive Material
- Aluminum Oxide
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Grit
- A30
- Abrasive Type
- Coated
- Wire Color
- Tan
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A30, Series 217EA, Grade Not Applicable, Overall Length 118 in, Overall Width 4 in, Resistance Properties Water, Backing Material Cloth, Backing Weight JE, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.