Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010329164
- Zoro # G224480562
product price:Â
$
4.99
/ea
Sold in multiples of 20 for
$99.80
Key Features
Flexibility Type
No
Grit
A65
Backing Material
Cloth
Series
337DC
Resistance Properties
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010329164
- Zoro #
- G224480562
- UPC #
- 00048011331393
- Country of Origin
- United States
Dimensions
- Overall Width
- 1/2 in
- Overall Length
- 24 in
- Length
- 24 in
Details
- Item
- Sanding Belt
- Flexibility Type
- No
- Grit
- A65
- Backing Material
- Cloth
- Series
- 337DC
- Resistance Properties
- Water
- Backing Weight
- X
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Bond Type
- Resin
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Not Applicable, Grit A65, Series 337DC, Grade Not Applicable, Overall Length 24 in, Overall Width 1/2 in, Resistance Properties Water, Backing Material Cloth, Backing Weight X, Flexibility Type No, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.