Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010329649
- Zoro # G824480306
product price:Â
$
7.45
/ea
Sold in multiples of 20 for
$149.00
Key Features
Backing Material
Scrim
Bond Type
Resin
Flexibility Type
Semi-Flexible
Abrasive Material
Aluminum Oxide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010329649
- Zoro #
- G824480306
- UPC #
- 00048011933603
- Country of Origin
- United States
- Item
- Sanding Belt
- Backing Material
- Scrim
- Bond Type
- Resin
- Flexibility Type
- Semi-Flexible
- Abrasive Material
- Aluminum Oxide
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Color
- Blue, Brown
- Series
- SE-BS
- Abrasive Type
- Non-Woven
- Resistance Properties
- Load, Oil, Water, Wear
- Grade
- Coarse
- Wire Color
- Blue, Brown
Dimensions
- Overall Length
- 12 in
- Overall Width
- 1/2 in
- Length
- 12 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SE-BS, Grade Coarse, Overall Length 12 in, Overall Width 1/2 in, Resistance Properties Load, Oil, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Bond Type Resin, Color Blue, Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.