Abrasive Belt
- Mfr # 7010362089
- Zoro # G524479846
product price:Â
$
113.99
/ea
Sold in multiples of 5 for
$569.95
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Overall Width
43 in
Flexibility Type
Single
Coating Coverage
Open
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010362089
- Zoro #
- G524479846
- UPC #
- 00051115666667
- Country of Origin
- United States
Dimensions
- Overall Width
- 43 in
- Overall Length
- 75 in
- Length
- 75 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Flexibility Type
- Single
- Coating Coverage
- Open
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Belt Joint Type
- Butt Joint
- Backing Material
- Cloth
- Color
- Brown
- Series
- 340D
- Bond Type
- Resin
- Abrasive Material
- Aluminum Oxide
- Backing Weight
- X
- Resistance Properties
- Heat, Load
- Grit
- P150
- Wire Color
- Brown
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit P150, Series 340D, Grade Not Applicable, Overall Length 75 in, Overall Width 43 in, Resistance Properties Heat, Load, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.