Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010362117
- Zoro # G824480429
product price:Â
$
209.99
/ea
Sold in multiples of 5 for
$1,049.95
Free Shipping & Returns
Key Features
Coating Coverage
Closed
Series
366UZ
Abrasive Material
Aluminum Oxide
Color
Maroon
Overall Length
103 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010362117
- Zoro #
- G824480429
- UPC #
- 00051115286728
- Country of Origin
- United States
Dimensions
- Overall Length
- 103 in
- Overall Width
- 52 in
- Length
- 103 in
Details
- Item
- Sanding Belt
- Coating Coverage
- Closed
- Series
- 366UZ
- Abrasive Material
- Aluminum Oxide
- Color
- Maroon
- Abrasive Type
- Coated
- Backing Weight
- F
- Grit
- P180
- Flexibility Type
- Full
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel, Wood
- Belt Joint Type
- Butt Joint
- Backing Material
- Paper
- Resistance Properties
- Load, Static
- Wire Color
- Maroon
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P180, Series 366UZ, Grade Not Applicable, Overall Length 103 in, Overall Width 52 in, Resistance Properties Load, Static, Backing Material Paper, Backing Weight F, Flexibility Type Full, Belt Joint Type Butt Joint, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.