Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010365018
- Zoro # G024480083
product price:Â
$
24.29
/ea
Sold in multiples of 50 for
$1,214.50
Key Features
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Color
Gray
Abrasive Material
Aluminum Oxide
Overall Width
2 in
Resistance Properties
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010365018
- Zoro #
- G024480083
- UPC #
- 00051111690758
- Country of Origin
- United States
- Item
- Sanding Belt
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Color
- Gray
- Abrasive Material
- Aluminum Oxide
- Resistance Properties
- Water
- Coating Coverage
- Closed
- Backing Weight
- JE
- Series
- 307EA
- Grit
- A65
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Bond Type
- Resin
- Belt Joint Type
- Butt Joint
- Flexibility Type
- Full
- Wire Color
- Gray
Dimensions
- Overall Width
- 2 in
- Overall Length
- 132 in
- Length
- 132 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A65, Series 307EA, Grade Not Applicable, Overall Length 132 in, Overall Width 2 in, Resistance Properties Water, Backing Material Cloth, Backing Weight JE, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.