Abrasive Belt
- Mfr # 7010365538
- Zoro # G024480458
product price:Â
$
564.99
/ea
Sold in multiples of 2 for
$1,129.98
Free Shipping & Returns
Key Features
Bond Type
Resin
Backing Material
Film
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Resistance Properties
Load, Oil, Water, Wear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010365538
- Zoro #
- G024480458
- UPC #
- 00048011648521
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 in
- Overall Length
- 353 in
- Length
- 353 in
Details
- Item
- Sanding Belt
- Bond Type
- Resin
- Backing Material
- Film
- Abrasive Material
- Aluminum Oxide
- Grade
- Very Fine
- Resistance Properties
- Load, Oil, Water, Wear
- Abrasive Type
- Non-Woven
- Flexibility Type
- Semi-Flexible
- Series
- FN-BF
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Color
- Maroon, White
- Wire Color
- Maroon, White
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series FN-BF, Grade Very Fine, Overall Length 353 in, Overall Width 4 in, Resistance Properties Load, Oil, Water, Wear, Backing Material Film, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Bond Type Resin, Color Maroon, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.